Broughton Outdoor Pier Mounted Fixture, 2-Light, 10.25 In.W x 21 In.H, Black/Clear Beveled

  • Mfr # 521PHMS-SQPM-BK

  • Zoro # G611672815


product price:  $404.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
10.25 in
Series
Broughton
Height
21 in
Number of Lamps
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521PHMS-SQPM-BK
Zoro #
G611672815
UPC #
685659180374
Country of Origin
China

Dimensions

Width
10.25 in
Height
21 in
Length
10.25"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Series
Broughton
Number of Lamps
2
Standards
SGS
Housing Material
Aluminum
Dimmable
Yes
Bulb Base Type
Candelabra
Watts
60 W
Lamp Included
No
Max. Wattage
60
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear Beveled
Location Rating
Wet
Frame Finish
Black
Frame Material
Aluminum
Collection
Broughton
Shade Finish/Color
Clear Beveled

Description

Indulgent village nautical charm returns to a storied early 20th Century vibe as it creates elegance in a garden or walkway space. From the Broughton collection, this two-light outdoor pier-mounted fixture offers construction of sleek black aluminum and clear beveled glass panels on its lantern-style shade. Charming candelabra bulb mounts and a crisp layered base seal the deal on a tasteful look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.