Broughton Outdoor Pier Mounted Fixture, 2-Light, 10.25 In.W x 21.25 In.H, Black/Clear Beveled

  • Mfr # 521PHMR-533PM-BK

  • Zoro # G911672829


product price:  $360.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
SGS
Height
21.25 in
Max. Wattage
60
Number of Lamps
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521PHMR-533PM-BK
Zoro #
G911672829
UPC #
685659180350
Country of Origin
China

Dimensions

Height
21.25 in
Length
10.25"
Width
10.25 in

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Standards
SGS
Max. Wattage
60
Number of Lamps
2
Lamp Included
No
Watts
60 W
Housing Material
Aluminum
Series
Broughton
Dimmable
Yes
Bulb Base Type
Candelabra
Shade Finish
Clear Beveled
Rated Location
Wet
Shade Material
Glass
Collection
Broughton
Frame Material
Aluminum
Location Rating
Wet
Shade Finish/Color
Clear Beveled
Frame Finish
Black

Description

Add the romantic aesthetic of village nautical to a garden or walkway space with this classic light element. From the Broughton collection, this two-light outdoor pier-mounted fixture offers construction of sleek black aluminum and clear beveled glass panels on its lantern-style shade. Charming candelabra bulb mounts seal the deal on a tasteful look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.