Broughton Outdoor Pier Mounted Fixture, 4-Light, 12.5 In.W x 24.5 In.H, Black/Clear Beveled
- Mfr # 521PHBR-533PM-BK
- Zoro # G211672093
product price:Â
$
570.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Series
Broughton
Dimmable
Yes
Width
12.5 in
Length
12.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 521PHBR-533PM-BK
- Zoro #
- G211672093
- UPC #
- 685659180299
- Country of Origin
- China
Dimensions
- Width
- 12.5 in
- Length
- 12.5"
- Height
- 24.5 in
Details
- Item
- Outdoor Pier Mounted Fixture
- Finish
- Black
- Series
- Broughton
- Dimmable
- Yes
- Standards
- SGS
- Watts
- 60 W
- Lamp Included
- No
- Number of Lamps
- 4
- Bulb Base Type
- Candelabra
- Max. Wattage
- 60
- Housing Material
- Aluminum
- Shade Material
- Glass
- Shade Finish
- Clear Beveled
- Rated Location
- Wet
- Frame Material
- Aluminum
- Location Rating
- Wet
- Frame Finish
- Black
- Collection
- Broughton
- Shade Finish/Color
- Clear Beveled
Description
Turn exterior landscaped spaces or walkways into icons of old village nautical attitude. From the Broughton collection, this four-light outdoor pier-mounted fixture offers construction of sleek black aluminum and clear beveled glass panels on its lantern-style shade. Romantic candelabra bulb mounts and a flared pier base complete a list of chic features.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.