
Broughton Outdoor Post Mount Fixture, 2-Light, 10.25 In.W x 18.5 In.H, Black/Clear Beveled
Mfr # 521PHMS-BK
Zoro # G511672816
product price:Â $328.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Length
10.25"
Number of Lamps
2
Watts
60 W
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521PHMS-BK
Zoro #
G511672816
UPC #
685659179866
Country of Origin
China
Dimensions
Length
10.25"
Width
10.25 in
Height
18.5 in
Details
Item
Outdoor Post Mount Fixture
Finish
Black
Number of Lamps
2
Watts
60 W
Lamp Included
No
Standards
SGS
Bulb Base Type
Candelabra
Series
Broughton
Max. Wattage
60
Housing Material
Aluminum
Dimmable
Yes
Shade Material
Glass
Shade Finish
Clear Beveled
Rated Location
Wet
Location Rating
Wet
Frame Material
Aluminum
Collection
Broughton
Frame Finish
Black
Shade Finish/Color
Clear Beveled
Description
An endearing tribute to village nautical style creates an impressive update to exterior lighting. From the Broughton collection, this two-light outdoor post-mount fixture offers construction of sleek black aluminum and clear beveled glass panels on its lantern-style shade. Charming candelabra bulb mounts seal the deal on a tasteful look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.