
Broughton Outdoor Post Mount Fixture, 4-Light, 12.5 In.W x 21.75 In.H, Black/Clear Beveled
Mfr # 521PHBS-BK
Zoro # G411672862
product price:Â $538.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Length
12.5"
Lamp Included
No
Watts
60 W
Standards
SGS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521PHBS-BK
Zoro #
G411672862
UPC #
685659179897
Country of Origin
China
Dimensions
Length
12.5"
Width
12.5 in
Height
21.75 in
Details
Item
Outdoor Post Mount Fixture
Finish
Black
Lamp Included
No
Watts
60 W
Standards
SGS
Max. Wattage
60
Dimmable
Yes
Number of Lamps
4
Bulb Base Type
Candelabra
Series
Broughton
Housing Material
Aluminum
Shade Finish
Clear Beveled
Shade Material
Glass
Rated Location
Wet
Collection
Broughton
Frame Finish
Black
Shade Finish/Color
Clear Beveled
Frame Material
Aluminum
Location Rating
Wet
Description
Treat an updated exterior space with a throwback to old time village nautical attitude. From the Broughton collection, this four-light outdoor post-mount fixture offers construction of sleek black aluminum and clear beveled glass panels on its lantern-style shade. Romantic candelabra bulb mounts seal the deal on a tasteful look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.