Broughton Outdoor Post Mounted Fixture, 2-Light, 10.25 In.W x 113.25 In.H, Black/Clear Beveled

  • Mfr # 521PHMR-519P-BK

  • Zoro # G611672853


product price:  $768.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Max. Wattage
60
Dimmable
Yes
Length
10.25"
Width
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521PHMR-519P-BK
Zoro #
G611672853
UPC #
685659180343
Country of Origin
China

Dimensions

Length
10.25"
Width
10.25 in
Height
113.25 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Max. Wattage
60
Dimmable
Yes
Bulb Base Type
Candelabra
Series
Broughton
Number of Lamps
2
Housing Material
Aluminum
Lamp Included
No
Standards
SGS
Watts
60 W
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear Beveled
Location Rating
Wet
Frame Material
Aluminum
Frame Finish
Black
Collection
Broughton
Shade Finish/Color
Clear Beveled

Description

Re-create the storied motif of village nautical, an iconic turn-of-the-century staple. From the Broughton collection, this two-light outdoor post-mounted fixture offers construction of sleek black aluminum and clear beveled glass panels on its lantern-style shade. Charming candelabra bulb mounts and an ornate base seal the deal on a tasteful look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.