Shop Z-LITE
See all product information
Create Account
Broughton Outdoor Post Mounted Fixture, 4-Light, 12.5 In.W x 115.75 In.H, Black/Clear Beveled
- Mfr # 521PHBS-536P-BK
- Zoro # G311672092
product price:Â
$
1,108.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Housing Material
Aluminum
Length
12.5"
Bulb Base Type
Candelabra
Number of Lamps
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 521PHBS-536P-BK
- Zoro #
- G311672092
- UPC #
- 685659180305
- Country of Origin
- China
Dimensions
- Length
- 12.5"
- Height
- 115.75 in
- Width
- 12.5 in
Details
- Item
- Outdoor Post Mounted Fixture
- Finish
- Black
- Housing Material
- Aluminum
- Bulb Base Type
- Candelabra
- Number of Lamps
- 4
- Standards
- SGS
- Dimmable
- Yes
- Watts
- 60 W
- Series
- Broughton
- Max. Wattage
- 60
- Lamp Included
- No
- Rated Location
- Wet
- Shade Finish
- Clear Beveled
- Shade Material
- Glass
- Frame Finish
- Black
- Collection
- Broughton
- Shade Finish/Color
- Clear Beveled
- Location Rating
- Wet
- Frame Material
- Aluminum
Description
Transform an exterior walkway or garden space with a tribute to old village nautical fare. From the Broughton collection, this four-light outdoor post-mounted fixture offers construction of sleek black aluminum and clear beveled glass panels on its lantern-style shade. Romantic candelabra bulb mounts and a straight base seal the deal on a tasteful look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.