Broughton Outdoor Wall, 4-Light, 12.5 In.W x 13.25 In.L x 21 In.H, Black/Clear Beveled

  • Mfr # 521B-BK

  • Zoro # G611672068


product price:  $532.00
/ea
Free Shipping & Returns

Key Features

Width
12.5 in
Height
21 in
Length
13.25 in
Series
Broughton
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521B-BK
Zoro #
G611672068
UPC #
685659179873
Country of Origin
China

Dimensions

Width
12.5 in
Height
21 in
Length
13.25 in
Canopy Dimensions
5-5/8 in x 10 in
Backplate Dimensions
5.625" W x 10" H

Details

Item
Outdoor Wall
Series
Broughton
Watts
60
Finish
Black
Standards
SGS
Lamp Included
No
Housing Material
Aluminum
Rated Location
Wet
Shade Finish
Clear Beveled
Bulb Base
Candelabra
Dimmable
Yes
Number of Lights
4
Shade Material
Glass
Collection
Broughton
Frame Material
Aluminum
Shade Finish/Color
Clear Beveled
Frame Finish
Black
Location Rating
Wet

Description

Modernizing the iconic village nautical motif, the Broughton four-light outdoor wall sconce delivers tasteful elegance and ambient lighting. This fixture creates a romantic feel with candelabra bulb mounts visible from an angled lantern-style black aluminum frame with clear beveled glass panels.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.