Zoro Homepage

Bryant 1 Light Flush Mount, Matte Black & Matte Opal

  • Mfr # 733F1-MB

  • Zoro # G705835959


product price: $55.85
/ea

Key Features

Length
5.5"
Width
5.5"
Height
9.5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733F1-MB
Zoro #
G705835959
UPC #
685659175103
Country of Origin
China

Dimensions

Length
5.5"
Width
5.5"
Height
9.5"
Canopy Dimensions
4.7 in x 4.7 in

Details

Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Standards
CUL/cETLu
Number of LEDs
Medium
Series
Bryant
Housing Material
Steel
Number of Light Bulbs Required
1
Shade Material
Glass
Rated Location
Damp
Shade Finish
Matte Opal

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.