Zoro Homepage

Bryant 1 Light Wall Sconce, Brushed Nickel And Clear Seedy

  • Mfr # 734-1S-BN

  • Zoro # G705840724


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Height
12.25"
Width
5.5"
Dimmable
Yes
Finish
Brushed Nickel
Series
Bryant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
734-1S-BN
Zoro #
G705840724
UPC #
685659156171
Country of Origin
China

Dimensions

Height
12.25"
Width
5.5"
Length
8"
Canopy Dimensions
4-1/2 in x 5-1/2 in

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Series
Bryant
Lamp Watts
60
Standards
CUL/cETLu
Housing Material
Steel
Number of Lights
1
Frame Material
Steel
Shade Material
Glass
Shade Finish
Clear Seedy
Bulb Base
Medium
Rated Location
Damp

Description

Soft nautical vibes bring a nostalgic romantic vibe to the Bryant one-light wall sconce. Create a themed visual with this tasteful fixture crafted of cool brushed nickel finish steel, blending beautifully with a romantic clear seedy glass shade. A curved arm and lipped shade generate extra charm that stylizes a custom bath space, dining area, or main living room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.