Bryant 2 Light Vanity, Chrome And Clear Seedy
- Mfr # 734-2V-CH
- Zoro # G705834556
product price:Â
$
190.00
/ea
Free Shipping & Returns
Key Features
Height
12.25"
Length
8"
Width
16 in
Housing Finish
Chrome
Number of Lights
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 734-2V-CH
- Zoro #
- G705834556
- UPC #
- 685659156225
- Country of Origin
- China
- Item
- Vanity
- Housing Finish
- Chrome
- Number of Lights
- 2
- Style
- Transitional, Classical, Restoration, Industrial, modern farmhouse
- Shade Material
- Glass
- Dimmable
- Yes
- Series
- Bryant
- Standards
- CUL/cETLu
- Lamp Watts
- 60
- Housing Material
- Steel
- Shade Finish
- Clear Seedy
- Rated Location
- Damp
- Bulb Base
- Medium
Dimensions
- Height
- 12.25"
- Length
- 8"
- Width
- 16 in
- Canopy Dimensions
- 4-1/2 in x 5-1/2 in
Description
Choose a vintage industrial look with nautical influence, adding this two-light vanity light from the Bryant collection. Embrace a shiny chrome finish steel frame and mount, blending beautifully with clear seedy glass shades. A curved arm, ornate holders, and lipped shades generate extra charm that stylize a custom bath space, dining area, or main living room.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.