Zoro Homepage

Bryant 3 Light Vanity, Matte Black & Matte Opal

  • Mfr # 733-3V-MB

  • Zoro # G805834821


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Height
12.25"
Length
8"
Width
24"
Housing Finish
Matte Black
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733-3V-MB
Zoro #
G805834821
UPC #
685659156232
Country of Origin
China

Dimensions

Height
12.25"
Length
8"
Width
24"
Canopy Dimensions
4-1/2 in x 5-1/2 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
3
Style
Transitional, Classical, Restoration, Industrial, modern farmhouse
Shade Material
Glass
Standards
CUL/cETLu
Dimmable
Yes
Housing Material
Steel
Lamp Watts
60
Series
Bryant
Rated Location
Damp
Shade Finish
Matte Opal
Bulb Base
Medium

Description

This three-light bath light from the Bryant collection introduces a charming nautical vibe with industrial flavor. Admire a bold matte black finish steel frame and wall mount that create contrasts to opal glass shades. A curved arm, ornate holders, and lipped shades generate extra charm that stylize a custom bath space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.