Zoro Homepage

Bryant 4 Light Vanity, Brushed Nickel And Clear Seedy

  • Mfr # 734-4V-BN

  • Zoro # G505834381


product price: $288.00
/ea
Free Shipping & Returns

Key Features

Height
12.25"
Length
8"
Width
32"
Housing Finish
Brushed Nickel
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
734-4V-BN
Zoro #
G505834381
UPC #
685659156294
Country of Origin
China

Dimensions

Height
12.25"
Length
8"
Width
32"
Canopy Dimensions
4-1/2 in x 5-1/2 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
4
Style
Transitional, Classical, Restoration, Industrial, modern farmhouse
Shade Material
Glass
Standards
CUL/cETLu
Housing Material
Steel
Series
Bryant
Dimmable
Yes
Lamp Watts
60
Shade Finish
Clear Seedy
Bulb Base
Medium
Rated Location
Damp

Description

Village-inspired charm borrows from a nautical theme to create an inspiring look for traditional and transitional bath spaces in this four-light vanity from the Bryant collection. With a cool brushed nickel finish steel frame and wall mount, its romantic clear seedy glass shades blend with beauty. A curved arm, ornate holders, and lipped shades generate extra charm that stylize a custom bath space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.