Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bryant 4 Light Vanity, Matte Black & Matte Opal

  • Mfr # 733-4V-MB

  • Zoro # G605834816


product price: $250.00
/ea
Free Shipping & Returns

Key Features

Height
12.25"
Length
8"
Width
32"
Housing Finish
Matte Black
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733-4V-MB
Zoro #
G605834816
UPC #
685659156270
Country of Origin
China

Dimensions

Height
12.25"
Length
8"
Width
32"
Canopy Dimensions
4-1/2 in x 5-1/2 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
4
Style
Transitional, Classical, Restoration, Industrial, modern farmhouse
Shade Material
Glass
Housing Material
Steel
Series
Bryant
Standards
CUL/cETLu
Dimmable
Yes
Lamp Watts
60
Shade Finish
Matte Opal
Bulb Base
Medium
Rated Location
Damp

Description

Village-inspired charm borrows from a nautical theme to create an inspiring look for traditional and transitional bath spaces in this four-light vanity from the Bryant collection. With a bold matte black finish steel frame and wall mount, its chic opal glass shades form a fabulous palette contrast. A curved arm, ornate holders, and lipped shades generate extra charm that stylize a custom bath space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.