Zoro Homepage

Bryant 5 Light Vanity, Brushed Nickel And Clear Seedy

  • Mfr # 734-5V-BN

  • Zoro # G305834758


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Height
12.25"
Length
8"
Width
40.5"
Housing Finish
Brushed Nickel
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
734-5V-BN
Zoro #
G305834758
UPC #
685659156331
Country of Origin
China

Dimensions

Height
12.25"
Length
8"
Width
40.5"
Canopy Dimensions
4-1/2 in x 5-1/2 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
5
Style
Transitional, Classical, Restoration, Industrial, modern farmhouse
Shade Material
Glass
Dimmable
Yes
Standards
CUL/cETLu
Housing Material
Steel
Series
Bryant
Lamp Watts
60
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear Seedy

Description

Add radiant lighting to a master or guest bath space with this stylish five-light vanity light from the Bryant collection. A gooseneck arm pads the vintage nautical aesthetic of this chic light that features a frame and holders made of cool brushed nickel finish steel. Lipped clear seedy glass shades continue its soft style and add an artful emphasis.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.