Zoro Homepage

Bryant 5 Light Vanity, Matte Black And Clear Seedy

  • Mfr # 734-5V-MB

  • Zoro # G905834592


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Height
12.25"
Length
8"
Width
40.5"
Housing Finish
Matte Black
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
734-5V-MB
Zoro #
G905834592
UPC #
685659156324
Country of Origin
China

Dimensions

Height
12.25"
Length
8"
Width
40.5"
Canopy Dimensions
4-1/2 in x 5-1/2 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
5
Style
Transitional, Classical, Restoration, Industrial, modern farmhouse
Shade Material
Glass
Series
Bryant
Dimmable
Yes
Lamp Watts
60
Standards
CUL/cETLu
Housing Material
Steel
Bulb Base
Medium
Shade Finish
Clear Seedy
Rated Location
Damp

Description

Add fashionable lighting to a master or guest bath space with this stylish five-light vanity light from the Bryant collection. A gooseneck arm pads the vintage nautical aesthetic of this chic light that features a frame and holders made of bold matte black finish steel. Lipped clear seedy glass shades continue its soft style and add an artful emphasis.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.