Burk 1 Light Wall Sconce, 4.25in. W x 7.25in. H, Luxe Gold

  • Mfr # 746-1S-LG

  • Zoro # G712674671


product price:  $78.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dual Mount
Height
7.25 in
Dimmable
Dimmable
Finish
Luxe Gold
Lamp Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
746-1S-LG
Zoro #
G712674671
UPC #
685659200379
Country of Origin
China

Dimensions

Height
7.25 in
Width
4.25 in

Details

Mounting Type
Dual Mount
Dimmable
Dimmable
Finish
Luxe Gold
Item
Wall Sconce
Lamp Watts
60W
Series
Burk
Standards
UL/ CUL Certified
Lamp Type
Medium
Number of Lights
1
Location Rating
Damp
Frame Material
Steel
Shade Material
Glass
Shade Finish
Gloss Opal

Description

With zen-like simplicity, the Burk vanity series features an elongated silhouette in matte opal glass for superb light distribution. Burk can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Luxe Gold finishes.Luxe gold sets a sophisticated tone for a modern one-light wall sconce. Designed for simplicity and elegance of a silhouette, the fixture pairs a rectangular wall plate with a cylindrical shade, casting beautiful downlighting to create a welcoming ambiance in your entry, living area or bath.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.