Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burk 2 Light Vanity, 13.75in. W x 7.25in. H, Brushed Nickel

  • Mfr # 746-2V-BN

  • Zoro # G112674721


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Height
7.25 in
Width
13.75 in
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
746-2V-BN
Zoro #
G112674721
UPC #
685659200393
Country of Origin
China

Dimensions

Height
7.25 in
Width
13.75 in

Details

Item
Vanity
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
2
Collection Name
Burk
Shade Material
Glass
Lamp Watts
60W
Finish
Brushed Nickel
Dimmable
Dimmable
Standards
UL/ CUL Certified
Frame Material
Steel
Shade Finish
Gloss Opal
Location Rating
Damp

Description

With zen-like simplicity, the Burk vanity series features an elongated silhouette in matte opal glass for superb light distribution. Burk can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Luxe Gold finishes.Elegant simplicity infuses every aspect of a modern two-light vanity fixture. It showcases a cylindrical shade in clear opal glass, with a brushed nickel finish gracing a rectangular wall plate and thick bands on top of each shade, creating a sleek, clean-lined silhouette that delivers beautiful illumination for all your grooming and beauty tasks.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.