Zoro Homepage

Burk 2 Light Vanity, 13.75in. W x 7.25in. H, Chrome

  • Mfr # 746-2V-CH

  • Zoro # G712674701


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Height
7.25 in
Width
13.75 in
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
746-2V-CH
Zoro #
G712674701
UPC #
685659200409
Country of Origin
China

Dimensions

Height
7.25 in
Width
13.75 in

Details

Item
Vanity
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
2
Collection Name
Burk
Shade Material
Glass
Standards
UL/ CUL Certified
Finish
Chrome
Dimmable
Dimmable
Lamp Watts
60W
Location Rating
Damp
Shade Finish
Gloss Opal
Frame Material
Steel

Description

With zen-like simplicity, the Burk vanity series features an elongated silhouette in matte opal glass for superb light distribution. Burk can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Luxe Gold finishes.Simplicity sets the tone for a modern two-light vanity fixture. The perfect solution over a sink, it boasts a pair of opal glass cylinders set on a rectangular wall plate, creating a clean-lined silhouette that complements in virtually any space. A chrome finish gleams in the light and adds a clean, contemporary style.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.