Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burk 5 Light Vanity, 38in. W x 7.25in. H, Brushed Nickel

  • Mfr # 746-5V-BN

  • Zoro # G512674727


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Height
7.25 in
Width
38 in
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
746-5V-BN
Zoro #
G512674727
UPC #
685659200515
Country of Origin
China

Dimensions

Height
7.25 in
Width
38 in

Details

Item
Vanity
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
5
Collection Name
Burk
Shade Material
Glass
Lamp Watts
60W
Dimmable
Dimmable
Standards
UL/ CUL Certified
Finish
Brushed Nickel
Location Rating
Damp
Shade Finish
Gloss Opal
Frame Material
Steel

Description

With zen-like simplicity, the Burk vanity series features an elongated silhouette in matte opal glass for superb light distribution. Burk can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Luxe Gold finishes.Sleek and clean, this modern five-light vanity fixture elevates your space with the Zen-inspired simplicity. Five cylinders of clear opal glass diffused illumination while a straight backplate and wide bands receive a brushed nickel finish. It's a sophisticated dose of simple elegance, perfect spanning a large vanity counter or a pair of sinks to create a fresh, welcoming look and feel.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.