Zoro Homepage

Burk 5 Light Vanity, 38in. W x 7.25in. H, Chrome

  • Mfr # 746-5V-CH

  • Zoro # G312674729


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Height
7.25 in
Width
38 in
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
746-5V-CH
Zoro #
G312674729
UPC #
685659200522
Country of Origin
China

Dimensions

Height
7.25 in
Width
38 in

Details

Item
Vanity
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
5
Collection Name
Burk
Shade Material
Glass
Finish
Chrome
Lamp Watts
60W
Standards
UL/ CUL Certified
Dimmable
Dimmable
Frame Material
Steel
Shade Finish
Gloss Opal
Location Rating
Damp

Description

With zen-like simplicity, the Burk vanity series features an elongated silhouette in matte opal glass for superb light distribution. Burk can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Luxe Gold finishes.The appealing brightness of a chrome finish creates rich dimensionality for a modern five-light vanity fixture. Cylindrical shades of opal glass feature collar details, creating a sense of depth against a wide wall plate. The clean-lined design is a superb choice for updating a contemporary bath.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.