Zoro Homepage

Burren 1 Light Mini Pendant, Heritage Brass And Clear Seedy

  • Mfr # 337MP-HBR

  • Zoro # G805840921


product price: $192.00
/ea
Free Shipping & Returns

Key Features

Height
11.5"
Length
8.75"
Width
8.75"
Number of Lights
1
Style
vintage; industrial; schoolhouse; traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337MP-HBR
Zoro #
G805840921
UPC #
685659155228
Country of Origin
China

Dimensions

Height
11.5"
Length
8.75"
Width
8.75"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
vintage; industrial; schoolhouse; traditional
Shade Material
Glass
Item
Mini Pendant
Finish
Heritage Brass
Standards
CUL/cETLu
Series
Burren
Watts
100
Dimmable
Yes
Material
Steel
Rated Location
Damp
Shade Finish
Clear Seedy
Bulb Base
Medium

Description

Indulge in a love of historical themed decor with this elegant one-light mini-pendant. A steel frame with heritage brass finishes offers a fitting host to a stylish domed shade crafted from romantic clear seedy glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.