Zoro Homepage

Burren 1 Light Pendant, Matte Black And Clear Seedy

  • Mfr # 337P12MB

  • Zoro # G605841203


product price: $256.00
/ea
Free Shipping & Returns

Key Features

Height
13.25"
Length
12.25"
Width
12.25"
Number of Lights
1
Style
vintage; industrial; schoolhouse; traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337P12MB
Zoro #
G605841203
UPC #
685659155273
Country of Origin
China

Dimensions

Height
13.25"
Length
12.25"
Width
12.25"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Number of Lights
1
Style
vintage; industrial; schoolhouse; traditional
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Watts
100
Material
Steel
Dimmable
Yes
Series
Burren
Standards
CUL/cETLu
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear Seedy

Description

Add character to a dining or living space with this matte black finish one-light pendant. Seedy glass creates an ethereal domed shade that nestles in an industrial-inspired steel frame, offering an eye-catching design element.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.