Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burst 4 Light Chandelier, Chrome & Clear

  • Mfr # 4003-4CH

  • Zoro # G605835493


product price: $1,624.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Clear
Fixture Wattage
60
Finish
Chrome
Number of Lights
4
Housing Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4003-4CH
Zoro #
G605835493
UPC #
685659135527
Country of Origin
China

Dimensions

Width
21"
Length
21"
Height
20"
Canopy Dimensions
6-3/4 in x 6-3/4 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Housing Finish
Clear
Fixture Wattage
60
Finish
Chrome
Number of Lights
4
Housing Material
Iron
Standards
ETL/CETL Certified
Material
Iron
Dimmable
Yes
Series
Burst
Style
Modern
Bulb Base
Candelabra
Shade Finish
Clear
Rated Location
Dry
Shade Material
Crystal

Description

Radiant crystal rods draw all eyes to this exceptional four-light pendant. Gorgeous over an elegant entry or in a sophisticated breakfast nook, the pendant features a chrome finish with K5 crystals and a solid suspension rod.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.