Zoro Homepage

Burst 4 Light Flush Mount, Chrome & Clear

  • Mfr # 4003-F-CH

  • Zoro # G505835487


product price: $1,544.00
/ea
Free Shipping & Returns

Key Features

Length
24.75"
Width
24.75"
Height
14.25"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4003-F-CH
Zoro #
G505835487
UPC #
685659135572
Country of Origin
China

Dimensions

Length
24.75"
Width
24.75"
Height
14.25"
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Watts
60
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Standards
ETL/CETL Certified
Series
Burst
Housing Material
Iron
Number of LEDs
Candelabra
Number of Light Bulbs Required
4
Shade Material
Crystal
Rated Location
Dry
Shade Finish
Clear

Description

An array of crystal rods glitter in the light of this four-light ceiling light. Delivering luxurious drama in any room, the light features a chrome accent finish and beautiful K5 crystal that ensures a rich, dimensional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.