Zoro Homepage

Burst 8 Light Chandelier, Chrome & Clear

  • Mfr # 4003-8CH

  • Zoro # G705835553


product price: $2,850.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Clear
Fixture Wattage
60
Finish
Chrome
Series
Burst
Housing Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4003-8CH
Zoro #
G705835553
UPC #
685659135558
Country of Origin
China

Dimensions

Height
31.25"
Width
33.25"
Length
33.25"
Cord/Wire Length
110 in
Canopy Dimensions
6-3/4 in x 6-3/4 in

Details

Item
Chandelier
Housing Finish
Clear
Fixture Wattage
60
Finish
Chrome
Series
Burst
Housing Material
Iron
Number of Lights
8
Standards
ETL/CETL Certified
Style
Modern
Material
Iron
Dimmable
Yes
Bulb Base
Candelabra
Rated Location
Dry
Shade Material
Crystal
Shade Finish
Clear

Description

Long rods of glittering K5 crystal create a dimensional sunburst effect for this eight-light pendant. Complete with a straight suspension rod and a chrome accent finish, this dynamic design adds luxury and energy to a dining room or entry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.