Zoro Homepage
This item is Discontinued.
Z-Lite Cadiz 2 Light Vanity, Bronze & Matte Opal 1913-2V-BRZ

Cadiz 2 Light Vanity, Bronze & Matte Opal (Discontinued)

  • Mfr # 1913-2V-BRZ
  • Zoro # G005835185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1913-2V-BRZ
Zoro #
G005835185
UPC #
685659039276
Country of Origin
China

Dimensions

Height
5"
Width
13"

Details

Item
Vanity
Housing Finish
Bronze
Number of Lights
2
Shade Material
Glass
Series
Cadiz
Lamp Watts
75

Description

The Cadiz family of vanity lights feature rectangular detailing and geometric hardware to create an efficient modern look. Matte opal shades with bronze, brushed nickel, or chrome hardware complete the look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.