Zoro Homepage

Cadoc 1 Light Wall Sconce, 4.5in. W x 8.75in. H, Chrome

  • Mfr # 622-1S-CH

  • Zoro # G612674740


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dual Mount
Height
8.75 in
Width
4.5 in
Dimmable
Dimmable
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622-1S-CH
Zoro #
G612674740
UPC #
685659194913
Country of Origin
China

Dimensions

Height
8.75 in
Width
4.5 in

Details

Mounting Type
Dual Mount
Dimmable
Dimmable
Finish
Chrome
Item
Wall Sconce
Lamp Watts
60W
Series
Cadoc
Standards
UL/ CUL Certified
Lamp Type
Medium
Shade Material
Glass
Number of Lights
1
Frame Material
Steel
Location Rating
Damp
Shade Finish
Gloss Opal

Description

Elegant cuffs on the top and bottom of the glass shades elevate the simple lines of the Cadoc vanity series. Available in a variety of light configurations to accommodate any vanity size, Cadoc is offered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes.Infused with textural details, this modern one-light sconce is a chic choice for a contemporary vanity. Its minimalist character is embellished with cuffed details at the top and bottom of glossy white opal glass and a decorative arm. A chrome finish gleams in the light and adds a sleek presence in any setting.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.