Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cadoc 1 Light Wall Sconce, 4.5in. W x 8.75in. H, Matte Black

  • Mfr # 622-1S-MB

  • Zoro # G112674707


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dual Mount
Height
8.75 in
Width
4.5 in
Dimmable
Dimmable
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622-1S-MB
Zoro #
G112674707
UPC #
685659194920
Country of Origin
China

Dimensions

Height
8.75 in
Width
4.5 in

Details

Mounting Type
Dual Mount
Dimmable
Dimmable
Finish
Matte Black
Item
Wall Sconce
Series
Cadoc
Lamp Watts
60W
Standards
UL/ CUL Certified
Lamp Type
Medium
Shade Material
Glass
Shade Finish
Gloss Opal
Frame Material
Steel
Location Rating
Damp
Number of Lights
1

Description

Elegant cuffs on the top and bottom of the glass shades elevate the simple lines of the Cadoc vanity series. Available in a variety of light configurations to accommodate any vanity size, Cadoc is offered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes.A cuffed glass shade creates texture and depth for a modern one-light wall sconce. It blends minimalist appeal with compelling textural elements, offering a fresh look and feel in living areas, bathrooms, and beyond. Matte black adds bold contrast white glossy white glass softens illumination for excellent ambiance.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.