Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cadoc 1 Light Wall Sconce, 4.5in. W x 8.75in. H, Modern Gold

  • Mfr # 622-1S-MGLD

  • Zoro # G212674713


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dual Mount
Dimmable
Dimmable
Finish
Modern Gold
Series
Cadoc
Lamp Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622-1S-MGLD
Zoro #
G212674713
UPC #
685659194937
Country of Origin
China

Dimensions

Height
8.75 in
Width
4.5 in

Details

Mounting Type
Dual Mount
Dimmable
Dimmable
Finish
Modern Gold
Item
Wall Sconce
Series
Cadoc
Lamp Type
Medium
Standards
UL/ CUL Certified
Lamp Watts
60W
Shade Material
Glass
Shade Finish
Gloss Opal
Number of Lights
1
Frame Material
Steel
Location Rating
Damp

Description

Elegant cuffs on the top and bottom of the glass shades elevate the simple lines of the Cadoc vanity series. Available in a variety of light configurations to accommodate any vanity size, Cadoc is offered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes.Modern gold infuses warmth in a modern one-light wall sconce. It's a refined look that's enhanced with subtle textural elements, including cuffs on glossy white glass and a trimmed wall plate. Offer inviting ambiance in a living area or bedroom with this chic sconce.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.