Zoro Homepage

Cadoc 2 Light Vanity, 15in. W x 9in. H, Matte Black

  • Mfr # 622-2V-MB

  • Zoro # G612674580


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
15 in
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622-2V-MB
Zoro #
G612674580
UPC #
685659194968
Country of Origin
China

Dimensions

Height
9 in
Width
15 in

Details

Item
Vanity
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
2
Collection Name
Cadoc
Shade Material
Glass
Finish
Matte Black
Standards
UL/ CUL Certified
Lamp Watts
60W
Dimmable
Dimmable
Location Rating
Damp
Frame Material
Steel
Shade Finish
Gloss Opal

Description

Elegant cuffs on the top and bottom of the glass shades elevate the simple lines of the Cadoc vanity series. Available in a variety of light configurations to accommodate any vanity size, Cadoc is offered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes.Matte black finishing contributes a sense of strength and gravitas to a modern two-light vanity fixture. Perfect for a bathroom remodel, it offers a trimmed wall plate and decorative arms, each hosting a cylinder of glossy white glass with cuff accents that add rich texture and depth.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.