Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cadoc 3 Light Vanity, 23.5in. W x 9in. H, Modern Gold

  • Mfr # 622-3V-MGLD

  • Zoro # G212674676


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
23.5 in
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622-3V-MGLD
Zoro #
G212674676
UPC #
685659195019
Country of Origin
China

Dimensions

Height
9 in
Width
23.5 in

Details

Item
Vanity
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
3
Collection Name
Cadoc
Shade Material
Glass
Lamp Watts
60W
Finish
Modern Gold
Standards
UL/ CUL Certified
Dimmable
Dimmable
Shade Finish
Gloss Opal
Frame Material
Steel
Location Rating
Damp

Description

Elegant cuffs on the top and bottom of the glass shades elevate the simple lines of the Cadoc vanity series. Available in a variety of light configurations to accommodate any vanity size, Cadoc is offered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes.Bring rich allure to your master or guest bath with a modern three-light vanity fixture. In modern gold, it adds visual warmth and interest, relying on textural elements in both its wall plate and decorative arms. Three glossy white glass shades deliver impeccable illumination and offer cuffed details and the top and bottom, further enhancing a textured, dimensional presentation.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.