Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cadoc 5 Light Vanity, 40.5in. W x 9in. H, Modern Gold

  • Mfr # 622-5V-MGLD

  • Zoro # G412674704


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
40.5 in
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622-5V-MGLD
Zoro #
G412674704
UPC #
685659195095
Country of Origin
China

Dimensions

Height
9 in
Width
40.5 in

Details

Item
Vanity
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
5
Collection Name
Cadoc
Shade Material
Glass
Finish
Modern Gold
Standards
UL/ CUL Certified
Lamp Watts
60W
Dimmable
Dimmable
Shade Finish
Gloss Opal
Location Rating
Damp
Frame Material
Steel

Description

Elegant cuffs on the top and bottom of the glass shades elevate the simple lines of the Cadoc vanity series. Available in a variety of light configurations to accommodate any vanity size, Cadoc is offered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes.Rich sophistication infuses a modern five-light vanity fixture. Perfect for a master suite, it boasts a rich modern gold finish that glows with warmth. Cylindrical shades are gracefully cuffed to add texture, while their glossy white glass craftsmanship ensures bright, diffused illumination.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.