
Calhoun Flush Mount, 1-Light, 13 In.W x 14 In.H, Heritage Brass/White Opal
Mfr # 7505F13-HBR
Zoro # G411799477
product price: $230.00
/ea
Free Shipping & Returns
Key Features
Length
13"
Width
13 in
Height
14 in
Watts
60
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7505F13-HBR
Zoro #
G411799477
UPC #
685659189926
Country of Origin
China
Dimensions
Length
13"
Width
13 in
Height
14 in
Canopy Dimensions
7.5"L x 7.5"W
Details
Watts
60
Dimmable
Yes
Finish
Heritage Brass
Item
Flush Mount
Lamp Included
No
Series
Calhoun
Number of LEDs
Medium
Number of Light Bulbs Required
1
Housing Material
Steel
Standards
ETL
Shade Material
Glass
Rated Location
Damp
Shade Finish
White Opal
Number of Lights
1
Frame Material
Steel
Shade Finish/Color
White Opal
Bulb Base
Medium
Collection
Calhoun
Location Rating
Damp
Description
Deliver clean artistic quality into your space with this chic flush mount fixture from our Calhoun collection. This fixture stands out with a white opal glass globe attached to warm heritage brass finish steel framing and metal accents, creating a bold signature statement with easy style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.