
Calhoun Flush Mount, 1-Light, 13 In.W x 14 In.H, Matte Black/Clear Seedy
Mfr # 7506F13-MB
Zoro # G611799338
product price:Â $202.00
/ea
Free Shipping & Returns
Key Features
Length
13"
Width
13 in
Height
14 in
Watts
60
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7506F13-MB
Zoro #
G611799338
UPC #
685659189896
Country of Origin
China
Dimensions
Length
13"
Width
13 in
Height
14 in
Canopy Dimensions
7.5"L x 7.5"W
Details
Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Standards
ETL
Housing Material
Steel
Lamp Included
No
Number of Light Bulbs Required
1
Series
Calhoun
Number of LEDs
Medium
Shade Material
Glass
Rated Location
Damp
Shade Finish
Clear Seedy
Collection
Calhoun
Location Rating
Damp
Frame Material
Steel
Shade Finish/Color
Clear Seedy
Number of Lights
1
Bulb Base
Medium
Description
Customize your space with a light fixture blending Mid-Century Modern style with schoolhouse and industrial charm. This one-light flush mount from the Calhoun collection delivers a shapely, symmetrical silhouette with a frame and accents featuring bold matte black finish metal. A festive clear seedy glass globe shade adds a dose of elegance suitable for any application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.