
Calhoun Flush Mount, 1-Light, 13 In.W x 14 In.H, Matte Black/White Opal
Mfr # 7505F13-MB
Zoro # G011799280
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Length
13"
Width
13 in
Height
14 in
Watts
60
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7505F13-MB
Zoro #
G011799280
UPC #
685659189919
Country of Origin
China
Dimensions
Length
13"
Width
13 in
Height
14 in
Canopy Dimensions
7.5"L x 7.5"W
Details
Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Series
Calhoun
Number of Light Bulbs Required
1
Standards
ETL
Number of LEDs
Medium
Lamp Included
No
Housing Material
Steel
Shade Finish
White Opal
Rated Location
Damp
Shade Material
Glass
Collection
Calhoun
Frame Material
Steel
Shade Finish/Color
White Opal
Number of Lights
1
Bulb Base
Medium
Location Rating
Damp
Description
Mid-Century Modern and Schoolhouse styles reflect in this one-light flush mount from the Calhoun collection, delivering a clean artistic look in any application. This chic fixture stands out with a white glass globe attached to matte black finish steel framing and accents, creating a bold signature statement with easy style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.