
Calhoun Flush Mount, 1-Light, 9 In.W x 10.5 In.H, Heritage Brass/Clear Seedy
Mfr # 7506F9-HBR
Zoro # G911800024
product price:Â $148.00
/ea
Free Shipping & Returns
Key Features
Length
9"
Width
9 in
Height
10.5 in
Watts
60
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7506F9-HBR
Zoro #
G911800024
UPC #
685659189865
Country of Origin
China
Dimensions
Length
9"
Width
9 in
Height
10.5 in
Canopy Dimensions
5.125"L x 5.125"W
Details
Watts
60
Dimmable
Yes
Finish
Heritage Brass
Item
Flush Mount
Number of Light Bulbs Required
1
Standards
ETL
Number of LEDs
Medium
Lamp Included
No
Housing Material
Steel
Series
Calhoun
Shade Material
Glass
Rated Location
Damp
Shade Finish
Clear Seedy
Collection
Calhoun
Bulb Base
Medium
Frame Material
Steel
Number of Lights
1
Shade Finish/Color
Clear Seedy
Location Rating
Damp
Description
From the Calhoun collection comes a one-light flush mount mixing genres between Mid-Century Modern and schoolhouse, both easy on the eyes and versatile. With a warm heritage brass finish metal frame and a delightful clear seedy glass globe, this pendant sheds ambient lighting in any transitional or contemporary space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.