
Calhoun Flush Mount, 1-Light, 9 In.W x 10.5 In.H, Heritage Brass/White Opal
Mfr # 7505F9-HBR
Zoro # G511799254
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Length
9"
Width
9 in
Height
10.5 in
Watts
60
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7505F9-HBR
Zoro #
G511799254
UPC #
685659189889
Country of Origin
China
Dimensions
Length
9"
Width
9 in
Height
10.5 in
Canopy Dimensions
5.125"L x 5.125"W
Details
Watts
60
Dimmable
Yes
Finish
Heritage Brass
Item
Flush Mount
Number of LEDs
Medium
Number of Light Bulbs Required
1
Housing Material
Steel
Lamp Included
No
Series
Calhoun
Standards
ETL
Shade Finish
White Opal
Rated Location
Damp
Shade Material
Glass
Collection
Calhoun
Location Rating
Damp
Bulb Base
Medium
Number of Lights
1
Shade Finish/Color
White Opal
Frame Material
Steel
Description
From the Calhoun collection comes a chic one-light flush mount mixing Mid-Century Modern and Schoolhouse motifs, delivering a clean artistic look in any application. This chic fixture stands out with a white glass globe attached to heritage brass steel framing and metal accents, creating a warming impact and a signature statement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.