
Calhoun Flush Mount, 1-Light, 9 In.W x 10.5 In.H, Matte Black/Clear Seedy
Mfr # 7506F9-MB
Zoro # G711799788
product price: $136.00
/ea
Free Shipping & Returns
Key Features
Length
9"
Width
9 in
Height
10.5 in
Watts
60
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7506F9-MB
Zoro #
G711799788
UPC #
685659189858
Country of Origin
China
Dimensions
Length
9"
Width
9 in
Height
10.5 in
Canopy Dimensions
5.125"L x 5.125"W
Details
Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Number of Light Bulbs Required
1
Standards
ETL
Housing Material
Steel
Series
Calhoun
Lamp Included
No
Number of LEDs
Medium
Rated Location
Damp
Shade Material
Glass
Shade Finish
Clear Seedy
Shade Finish/Color
Clear Seedy
Number of Lights
1
Location Rating
Damp
Collection
Calhoun
Bulb Base
Medium
Frame Material
Steel
Description
Make a signature statement with the chic style of a light fixture offering a clean aesthetic and charming personality. From the Calhoun collection comes a one-light flush mount mixing the versatility of Mid-Century Modern and schoolhouse genres. With a bold matte black finish metal frame, and a delightful clear seedy glass globe, this fixture sheds ambient lighting in any application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.