
Calhoun Flush Mount, 1-Light, 9 In.W x 10.5 In.H, Matte Black/White Opal
Mfr # 7505F9-MB
Zoro # G511799209
product price: $140.00
/ea
Free Shipping & Returns
Key Features
Length
9"
Width
9 in
Height
10.5 in
Watts
60
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7505F9-MB
Zoro #
G511799209
UPC #
685659189872
Country of Origin
China
Dimensions
Length
9"
Width
9 in
Height
10.5 in
Canopy Dimensions
5.125"L x 5.125"W
Details
Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Series
Calhoun
Standards
ETL
Housing Material
Steel
Lamp Included
No
Number of Light Bulbs Required
1
Number of LEDs
Medium
Rated Location
Damp
Shade Material
Glass
Shade Finish
White Opal
Collection
Calhoun
Shade Finish/Color
White Opal
Number of Lights
1
Frame Material
Steel
Location Rating
Damp
Bulb Base
Medium
Description
This one-light flush mount from the Calhoun collection shows off bold matte black finish metal framing and accents with a clean silhouette and laid-back attitude. Embrace a charming mix of schoolhouse and Mid-Century Modern design in a fixture with versatility and personality, complete with a white glass globe shade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.