Calhoun Pendant, 1-Light, 13 In.W x 14.75 In.H, Heritage Brass/white opal

  • Mfr # 7505P13-HBR

  • Zoro # G711799184


product price:  $308.00
/ea
Free Shipping & Returns

Key Features

Height
14.75 in
Length
13"
Number of Lights
1
Style
Transitional, Traditional, Modern Farmhouse, Glass
Collection Name
Calhoun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7505P13-HBR
Zoro #
G711799184
UPC #
685659186536
Country of Origin
China

Dimensions

Height
14.75 in
Length
13"
Width
13 in
Canopy Dimensions
5.125"L x 5.125"W
Cord/Wire Length
110"
Chain Length
72" + 3x31"

Details

Number of Lights
1
Style
Transitional, Traditional, Modern Farmhouse, Glass
Collection Name
Calhoun
Shade Material
Glass
Item
Pendant
Finish
Heritage Brass
Watts
60 W
Dimmable
Yes
Material
Steel
Lamp Watts
60
Standards
ETL
Series
Calhoun
Lamp Included
No
Rated Location
Dry
Shade Finish
White Opal
Bulb Base
Medium
Frame Finish
Heritage Brass
Frame Material
Steel
Location Rating
Dry
Shade Finish/Color
white opal

Description

Add a clean, relaxed look with a fixture delivering a clean artistic quality in contemporary and transitional living room, dining room, and foyer settings. This chic fixture stands out with a milk glass globe attached to warm heritage brass finish steel framing and metal accents, creating a bold signature statement with easy style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.