Calhoun Pendant, 1-Light, 13 In.W x 14.75 In.H, Matte black/Clear seedy

  • Mfr # 7506P13-MB

  • Zoro # G511799704


product price:  $264.00
/ea
Free Shipping & Returns

Key Features

Height
14.75 in
Length
13"
Number of Lights
1
Style
Transitional, Traditional, Modern Farmhouse, Glass
Collection Name
Calhoun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506P13-MB
Zoro #
G511799704
UPC #
685659186567
Country of Origin
China

Dimensions

Height
14.75 in
Length
13"
Width
13 in
Cord/Wire Length
110"
Canopy Dimensions
5.125"L x 5.125"W
Chain Length
72" + 3x31"

Details

Number of Lights
1
Style
Transitional, Traditional, Modern Farmhouse, Glass
Collection Name
Calhoun
Shade Material
Glass
Item
Pendant
Finish
Matte black
Lamp Included
No
Dimmable
Yes
Standards
ETL
Series
Calhoun
Watts
60 W
Material
Steel
Lamp Watts
60
Bulb Base
Medium
Shade Finish
Clear Seedy
Rated Location
Dry
Shade Finish/Color
Clear seedy
Frame Material
Steel
Frame Finish
Matte black
Location Rating
Dry

Description

Make a signature statement with the chic style of a light fixture offering a clean aesthetic and charming personality. From the Calhoun collection comes a one-light pendant mixing genres between Mid-Century Modern and schoolhouse, both easy on the eyes and versatile. With a bold matte black finish metal frame and accents and a delightful clear seedy glass globe, this pendant sheds ambient lighting in a transitional or contemporary living space or foyer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.