Calhoun Pendant, 1-Light, 13 In.W x 14.75 In.H, Matte black/white opal

  • Mfr # 7505P13-MB

  • Zoro # G711799283


product price: $274.00
/ea
Free Shipping & Returns

Key Features

Height
14.75 in
Length
13"
Number of Lights
1
Style
Transitional, Traditional, Modern Farmhouse, Glass
Collection Name
Calhoun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7505P13-MB
Zoro #
G711799283
UPC #
685659186529
Country of Origin
China

Dimensions

Height
14.75 in
Length
13"
Width
13 in
Canopy Dimensions
5.125"L x 5.125"W
Cord/Wire Length
110"
Chain Length
72" + 3x31"

Details

Number of Lights
1
Style
Transitional, Traditional, Modern Farmhouse, Glass
Collection Name
Calhoun
Shade Material
Glass
Item
Pendant
Finish
Matte black
Series
Calhoun
Lamp Included
No
Standards
ETL
Dimmable
Yes
Material
Steel
Lamp Watts
60
Watts
60 W
Rated Location
Dry
Bulb Base
Medium
Shade Finish
White Opal
Frame Finish
Matte black
Frame Material
Steel
Location Rating
Dry
Shade Finish/Color
white opal

Description

Mid-Century Modern and Schoolhouse styles reflect in this one-light pendant from the Calhoun collection, delivering a clean artistic look in contemporary and transitional living room, dining room, and foyer settings. This chic fixture stands out with a milk glass globe attached to matte black finish steel framing and metal accents, creating a bold signature statement with easy style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.