Calhoun Pendant, 1-Light, 9 In.W x 10.75 In.H, Heritage Brass/Clear seedy

  • Mfr # 7506P9-HBR

  • Zoro # G011799792


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Height
10.75 in
Length
9"
Number of Lights
1
Style
Transitional, Traditional, Modern Farmhouse, Glass
Collection Name
Calhoun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506P9-HBR
Zoro #
G011799792
UPC #
685659186550
Country of Origin
China

Dimensions

Height
10.75 in
Length
9"
Width
9 in
Cord/Wire Length
110"
Canopy Dimensions
5.125"L x 5.125"W
Chain Length
72" + 3x29"

Details

Number of Lights
1
Style
Transitional, Traditional, Modern Farmhouse, Glass
Collection Name
Calhoun
Shade Material
Glass
Item
Pendant
Finish
Heritage Brass
Series
Calhoun
Lamp Watts
60
Lamp Included
No
Dimmable
Yes
Watts
60 W
Standards
ETL
Material
Steel
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Clear Seedy
Location Rating
Dry
Frame Material
Steel
Shade Finish/Color
Clear seedy
Frame Finish
Heritage Brass

Description

Harken back to Mid-Century Modern fare with a bit of schoolhouse charm thrown in and appreciate the easy feel of a light fixture that works wonders in both contemporary and transitional settings. This one-light pendant from the Calhoun collection delivers a shapely, symmetrical silhouette with a frame and accents featuring heritage brass finish metal. A festive clear seedy glass globe shade adds a dose of elegance suitable for a main living space, dining area, or foyer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.