Calhoun Pendant, 1-Light, 9 In.W x 10.75 In.H, Heritage Brass/white opal

  • Mfr # 7505P9-HBR

  • Zoro # G111799326


product price:  $232.00
/ea
Free Shipping & Returns

Key Features

Height
10.75 in
Length
9"
Number of Lights
1
Style
Transitional, Traditional, Modern Farmhouse, Glass
Collection Name
Calhoun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7505P9-HBR
Zoro #
G111799326
UPC #
685659186512
Country of Origin
China

Dimensions

Height
10.75 in
Length
9"
Width
9 in
Cord/Wire Length
110"
Canopy Dimensions
5.125"L x 5.125"W
Chain Length
72" + 3x29"

Details

Number of Lights
1
Style
Transitional, Traditional, Modern Farmhouse, Glass
Collection Name
Calhoun
Shade Material
Glass
Item
Pendant
Finish
Heritage Brass
Lamp Included
No
Dimmable
Yes
Lamp Watts
60
Series
Calhoun
Standards
ETL
Watts
60 W
Material
Steel
Shade Finish
White Opal
Bulb Base
Medium
Rated Location
Dry
Frame Material
Steel
Frame Finish
Heritage Brass
Shade Finish/Color
white opal
Location Rating
Dry

Description

From the Calhoun collection comes a chic one-light lantern pendant mixing Mid-Century Modern and Schoolhouse motifs, delivering a clean artistic look in contemporary and transitional living room, dining room, and foyer settings. This chic fixture stands out with a milk glass globe attached to heritage brass steel framing and metal accents, creating a warming impact and a signature statement with easy style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.