Calhoun Pendant, 1-Light, 9 In.W x 10.75 In.H, Matte black/Clear seedy

  • Mfr # 7506P9-MB

  • Zoro # G711799719


product price:  $198.00
/ea
Free Shipping & Returns

Key Features

Height
10.75 in
Length
9"
Number of Lights
1
Style
Transitional, Traditional, Modern Farmhouse, Glass
Collection Name
Calhoun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506P9-MB
Zoro #
G711799719
UPC #
685659186543
Country of Origin
China

Dimensions

Height
10.75 in
Length
9"
Width
9 in
Canopy Dimensions
5.125"L x 5.125"W
Cord/Wire Length
110"
Chain Length
72" + 3x29"

Details

Number of Lights
1
Style
Transitional, Traditional, Modern Farmhouse, Glass
Collection Name
Calhoun
Shade Material
Glass
Item
Pendant
Finish
Matte black
Series
Calhoun
Watts
60 W
Material
Steel
Lamp Included
No
Lamp Watts
60
Standards
ETL
Dimmable
Yes
Bulb Base
Medium
Rated Location
Dry
Shade Finish
Clear Seedy
Location Rating
Dry
Frame Finish
Matte black
Frame Material
Steel
Shade Finish/Color
Clear seedy

Description

Add ambient lighting to an updated custom space with a light fixture blending Mid-Century Modern style with schoolhouse and industrial charm. This one-light pendant from the Calhoun collection delivers a shapely, symmetrical silhouette with a frame and accents featuring bold matte black finish metal. A festive clear seedy glass globe shade adds a dose of elegance suitable for a main living space, dining area, or foyer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.