Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calhoun Pendant, 1-Light, 9 In.W x 10.75 In.H, Matte black/white opal

  • Mfr # 7505P9-MB

  • Zoro # G011799365


product price: $206.00
/ea
Free Shipping & Returns

Key Features

Height
10.75 in
Length
9"
Number of Lights
1
Style
Transitional, Traditional, Modern Farmhouse, Glass
Collection Name
Calhoun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7505P9-MB
Zoro #
G011799365
UPC #
685659186505
Country of Origin
China

Dimensions

Height
10.75 in
Length
9"
Width
9 in
Cord/Wire Length
110"
Canopy Dimensions
5.125"L x 5.125"W
Chain Length
72" + 3x29"

Details

Number of Lights
1
Style
Transitional, Traditional, Modern Farmhouse, Glass
Collection Name
Calhoun
Shade Material
Glass
Item
Pendant
Finish
Matte black
Series
Calhoun
Dimmable
Yes
Standards
ETL
Lamp Included
No
Material
Steel
Lamp Watts
60
Watts
60 W
Rated Location
Dry
Bulb Base
Medium
Shade Finish
White Opal
Frame Finish
Matte black
Shade Finish/Color
white opal
Frame Material
Steel
Location Rating
Dry

Description

Embrace a charming mix of schoolhouse and Mid-Century Modern design motifs in a fixture with versatility and personality. This one-light pendant from the Calhoun collection shows off bold matte black finish metal framing and accents with a clean silhouette and laid-back attitude. A festive white opal glass globe puts finishing touches on a pendant infusing ambient lighting in a contemporary or transitional living area, dining space, or foyer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.