Zoro Homepage

Calliope 1 Light Mini Pendant, Foundry Brass & Clear

  • Mfr # 617MP-FB

  • Zoro # G405840697


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Height
9.5"
Length
5"
Number of Lights
1
Style
contemporary; urban; vintage; industrial
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617MP-FB
Zoro #
G405840697
UPC #
685659079869
Country of Origin
China

Dimensions

Height
9.5"
Length
5"
Width
5"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Number of Lights
1
Style
contemporary; urban; vintage; industrial
Shade Material
Glass
Item
Mini Pendant
Finish
Foundry Brass
Series
Calliope
Dimmable
Yes
Material
Steel
Standards
CUL/cETLu
Watts
60
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Clear

Description

Elegantly simple yet stylish, this one-light pendant delivers targeted lighting to a compact space. Indulge in a love of industrial-inspired decor and illuminate a breakfast or reading nook with this foundry brass finish steel and glass pendant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.