Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 617-1S-PN
- Zoro #
- G205841450
- UPC #
- 685659077254
- Country of Origin
- China
Dimensions
- Height
- 17.5"
- Width
- 4.5"
- Length
- 5.25"
- Canopy Dimensions
- 4-1/2 in x 7-3/4 in
Details
- Dimmable
- Yes
- Finish
- Polished Nickel
- Item
- Wall Sconce
- Lamp Watts
- 60
- Series
- Calliope
- Standards
- CUL/cETLu
- Housing Material
- Steel
- Shade Material
- Glass
- Bulb Base
- Medium
- Shade Finish
- Clear
- Rated Location
- Damp
- Frame Material
- Steel
- Number of Lights
- 1
Description
A classic sophistication follows the industrial look of this one-light wall sconce. Enjoying subtle contemporary updates, its polished nickel finish steel frame and mount offer a perfect respite for a slender cylindrical clear glass shade.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
