Zoro Homepage

Calliope 12 Light Pendant, Polished Nickel & Clear

  • Mfr # 617-12PN

  • Zoro # G605841449


product price: $734.00
/ea
Free Shipping & Returns

Key Features

Height
27.75"
Length
36"
Width
36"
Number of Lights
12
Style
contemporary; urban; vintage; industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617-12PN
Zoro #
G605841449
UPC #
685659077315
Country of Origin
China

Dimensions

Height
27.75"
Length
36"
Width
36"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Number of Lights
12
Style
contemporary; urban; vintage; industrial
Shade Material
Glass
Item
Pendant
Finish
Polished Nickel
Dimmable
Yes
Standards
CUL/cETLu
Series
Calliope
Watts
60
Material
Steel
Bulb Base
Medium
Rated Location
Dry
Shade Finish
Clear

Description

Imaginative and inspiring, the design of this industrial-themed 12-light pendant delivers a one-of-a-kind decor accent and plenty of radiant illumination. Enjoy the vintage feel of a hardware look presented in a polished nickel finish frame and canopy, and a dozen sleek cylindrical clear glass shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.